Beli bushing linear di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- THK Linear Bushing (Case Unit) SC 40 Seriesatribut:
- Height (M) (mm): 78
- Length (L) (mm): 90
- Width (mm): 102
- Kenmaster Kompresor Angin Mini Pistonatribut:
- Displacement (L/minute): 35
- monotaro Long Nipple (Hot Dip Galvanizing) (Nepel)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Shape: Nipple
- Standard: JIS B2302
- Maximum Working Pressure (MPa): 1
- Screw Type: PT screw
- PAMY Cylinder Pneumatic MSDA Type (Silinder Pneumatik)atribut:
- Series Type: Compact Cylinder (Double Acting)
- Acting Type: Double Acting
- Working Medium: Air (to be filtered by 40μm filter element)
- Operating Pressure Range (MPa): 0.1 to 1.0 (15-145psi/1.0-10.0bar/1-10kgf/cm²)
- Cushion Type: Bumper
- Proof Pressure (MPa): 1.5 (215psi, 15bar)
- Speed Range (mm/s): 30-500
- Stroke Tolerance Range: 0-±1.0
- Working Temperature Range (°C): -5 to 60 (Unfreeze)
- Mega Double Nipple 304/L NPT 3M MEGatribut:
- Material: 304/L
- Class: 3000#
- Kenmaster Kompresor Angin Miniatribut:
- Body Material: Plastic
- Color: Blue
- Max. Amperage (A): 10
- Maximum Pressure (psi): 300
- Voltage (V): DC 12
- monotaro Long Nippleatribut:
- Shape: Nipple
- Type Of Thread: PT Screw
- INGCO Mini Air Compressor Pump (Pompa Udara Kompresor)atribut:
- Power Supply (V): DC 12
- Rated Current (A): 10
- Set Contents: With 1PCS LED light With 3M cord with cigarette lighter With 1Pcs battery clips With 4pcs nozzle adapters Packed by color box
- Maximum Airflow (L/minute): 35
- Maximum Pressure (bar): 10
- THK Linear BushDeskripsi:A case unit that incorporates a standard linear bushing into a small and lightweight aluminum case. Linear bushing LM type is a linear motion system that is used in combination with a cylindrical LM shaft and moves infinitely linearly. Since the load ball and the LM shaft are in point contact, the allowable load is small, but linear motion is performed with the minimum frictional resistance, and high-precision and light motion can be obtained. The outer cylinder uses high-carbon chromium bearing steel, and after heat treatment, the content and outer diameter are ground. The dimensional tolerances of each part of the linear bush are standardized and compatible. The LM shaft can be processed by cylindrical grinding, which is easy to process, so a high-precision fitting clearance can be obtained. The retainer that guides the row of balls is formed in one piece, so it can be guided accurately in the direction of travel of the ball and stable running accuracy can be obtained. Because it uses a retainer that is integrally molded with synthetic resin, the sound during exercise is low and the lubricity is excellent. It can be easily installed simply by fastening the bolts to the table. Special synthetic rubber seals are incorporated on both sides to prevent foreign material from entering and prevent leakage of grease. Precision equipment such as office automation equipment and peripheral equipment, various measuring instruments, automatic recorders, digital three-dimensional measuring machines, punching press, tool grinder, automatic gas cutting machine, printing machine, card sorter, food packaging machine Industrial machinery slides, etc.
Daftar Harga bushing linear Terbaru October 2026
| THK Linear Bushing (Case Unit) SC 40 Series | Rp1.999.900 |
| Kenmaster Kompresor Angin Mini Piston | Rp339.900 |
| THK Linear Bushing Circular Flanged Model | Rp189.900 |
| IKO Linear Bushing | Rp119.900 |
| ASB Linear Bushing Bearing | Rp12.900 |
| SMC MGP Series Compact Guide Cylinder (Silinder Pneumatik / Silinder Kompak) | Rp149.900 |
| IKO Linear Motion Product | Rp149.900 |
| SAMICK Linear Bushing Bearing | Rp109.900 |
| THK Linear Bushing | Rp149.900 |
| SAMICK Linear Bearing | Rp68.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































%20SC%2040%20Series/agP107349376-1.jpg)




/6jP102078235-2.jpg)




/e7P104565511-4.jpg)
%20(Nepel)/P101568539-1.jpg)
/19P110021045-1.jpg)



/8zP105459323-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)